- 3.0 mm Nominal Diameter
- 12 mm Length
- Stainless Steel
- Spring Pin
compliances
- 0
| Nominal Diameter | 3.0 mm |
| Material | Stainless Steel |
| Length | 12.000 mm |
| Pin Style | Spring |
| Weight | 0.002 LB |
| Nominal Diameter | 3.0 mm |
| Material | Stainless Steel |
| Length | 12.000 mm |
| Pin Style | Spring |
| Weight | 0.002 LB |