- 2.0 mm Nominal Diameter
- 14 mm Length
- Stainless Steel
- Roll Pin
compliances
- 0
| Material | Stainless Steel |
| Length | 14.000 mm |
| Nominal Diameter | 2.0 mm |
| Pin Style | Roll |
| Weight | 0.002 LB |
| Material | Stainless Steel |
| Length | 14.000 mm |
| Nominal Diameter | 2.0 mm |
| Pin Style | Roll |
| Weight | 0.002 LB |