- 2.0 mm Nominal Diameter
- 20 mm Length
- Stainless Steel
- Roll Pin
compliances
- 0
| Pin Style | Roll |
| Nominal Diameter | 2.0 mm |
| Length | 20.000 mm |
| Material | Stainless Steel |
| Weight | 0.002 LB |
| EAN or UPC | 698210368388 |
| Pin Style | Roll |
| Nominal Diameter | 2.0 mm |
| Length | 20.000 mm |
| Material | Stainless Steel |
| Weight | 0.002 LB |
| EAN or UPC | 698210368388 |