- 1.0 mm Nominal Diameter
- 8 mm Length
- Stainless Steel
- Roll Pin
compliances
- 0
| Length | 8.000 mm |
| Nominal Diameter | 1.0 mm |
| Material | Stainless Steel |
| Pin Style | Roll |
| Weight | 0.002 LB |
| EAN or UPC | 698210368449 |
| Length | 8.000 mm |
| Nominal Diameter | 1.0 mm |
| Material | Stainless Steel |
| Pin Style | Roll |
| Weight | 0.002 LB |
| EAN or UPC | 698210368449 |