- 1.0 mm Nominal Diameter
- 10 mm Length
- Stainless Steel
- Roll Pin
compliances
- 0
| Nominal Diameter | 1.0 mm |
| Pin Style | Roll |
| Material | Stainless Steel |
| Length | 10.000 mm |
| Weight | 0.002 LB |
| EAN or UPC | 698210368456 |
| Nominal Diameter | 1.0 mm |
| Pin Style | Roll |
| Material | Stainless Steel |
| Length | 10.000 mm |
| Weight | 0.002 LB |
| EAN or UPC | 698210368456 |