- 2.5 mm Nominal Diameter
- 6 mm Length
- Stainless Steel
- Roll Pin
compliances
- 0
| Material | Stainless Steel |
| Length | 6.000 mm |
| Pin Style | Roll |
| Nominal Diameter | 2.5 mm |
| Weight | 0.15 LB |
| Material | Stainless Steel |
| Length | 6.000 mm |
| Pin Style | Roll |
| Nominal Diameter | 2.5 mm |
| Weight | 0.15 LB |