- 10 mm Nominal Diameter
- 20 mm Length
- Stainless Steel
- Standard Dowel Pin
compliances
- 0
| Pin Style | Standard |
| Length | 20.000 mm |
| Material | Stainless Steel |
| Nominal Diameter | 10 mm |
| End Radius Length | 1.5 mm |
| Weight | 0.031 LB |
| EAN or UPC | 698210369637 |
| Pin Style | Standard |
| Length | 20.000 mm |
| Material | Stainless Steel |
| Nominal Diameter | 10 mm |
| End Radius Length | 1.5 mm |
| Weight | 0.031 LB |
| EAN or UPC | 698210369637 |