- 12 mm Nominal Diameter
- 24 mm Length
- Stainless Steel
- Standard Dowel Pin
compliances
- 0
| Length | 24.000 mm |
| Material | Stainless Steel |
| Pin Style | Standard |
| End Radius Length | 1.8 mm |
| Nominal Diameter | 12 mm |
| Weight | 0.002 LB |
| EAN or UPC | 698210369804 |
| Length | 24.000 mm |
| Material | Stainless Steel |
| Pin Style | Standard |
| End Radius Length | 1.8 mm |
| Nominal Diameter | 12 mm |
| Weight | 0.002 LB |
| EAN or UPC | 698210369804 |