- 12 mm Nominal Diameter
- 32 mm Length
- Stainless Steel
- Standard Dowel Pin
compliances
- 0
| Pin Style | Standard |
| Length | 32.000 mm |
| Nominal Diameter | 12 mm |
| Material | Stainless Steel |
| End Radius Length | 1.8 mm |
| Weight | 0.001 LB |
| EAN or UPC | 698210369811 |
| Pin Style | Standard |
| Length | 32.000 mm |
| Nominal Diameter | 12 mm |
| Material | Stainless Steel |
| End Radius Length | 1.8 mm |
| Weight | 0.001 LB |
| EAN or UPC | 698210369811 |