- 1.5 mm Nominal Diameter
- 18 mm Length
- Stainless Steel
- Standard Dowel Pin
compliances
- 0
| Length | 18.000 mm |
| Pin Style | Standard |
| Nominal Diameter | 1.5 mm |
| End Radius Length | 0.23 mm |
| Material | Stainless Steel |
| Weight | 0.002 LB |
| EAN or UPC | 698210369828 |
| Length | 18.000 mm |
| Pin Style | Standard |
| Nominal Diameter | 1.5 mm |
| End Radius Length | 0.23 mm |
| Material | Stainless Steel |
| Weight | 0.002 LB |
| EAN or UPC | 698210369828 |