- 2 mm Nominal Diameter
- 24 mm Length
- Stainless Steel
- Standard Dowel Pin
compliances
- 0
| Pin Style | Standard |
| Nominal Diameter | 2 mm |
| Length | 24.000 mm |
| End Radius Length | 0.3 mm |
| Material | Stainless Steel |
| Weight | 0.003 LB |
| EAN or UPC | 698210369958 |
| Pin Style | Standard |
| Nominal Diameter | 2 mm |
| Length | 24.000 mm |
| End Radius Length | 0.3 mm |
| Material | Stainless Steel |
| Weight | 0.003 LB |
| EAN or UPC | 698210369958 |