- 2 mm Nominal Diameter
- 8 mm Length
- Stainless Steel
- Standard Dowel Pin
compliances
- 0
| Material | Stainless Steel |
| End Radius Length | 0.3 mm |
| Nominal Diameter | 2 mm |
| Length | 8.000 mm |
| Pin Style | Standard |
| Weight | 0.008 LB |
| EAN or UPC | 698210369996 |
| Material | Stainless Steel |
| End Radius Length | 0.3 mm |
| Nominal Diameter | 2 mm |
| Length | 8.000 mm |
| Pin Style | Standard |
| Weight | 0.008 LB |
| EAN or UPC | 698210369996 |