- 2.5 mm Nominal Diameter
- 5 mm Length
- Stainless Steel
- Standard Dowel Pin
compliances
- 0
| Material | Stainless Steel |
| Pin Style | Standard |
| End Radius Length | 0.4 mm |
| Nominal Diameter | 2.5 mm |
| Length | 5.000 mm |
| Weight | 0.01 LB |
| EAN or UPC | 698210370084 |
| Material | Stainless Steel |
| Pin Style | Standard |
| End Radius Length | 0.4 mm |
| Nominal Diameter | 2.5 mm |
| Length | 5.000 mm |
| Weight | 0.01 LB |
| EAN or UPC | 698210370084 |