- 3 mm Nominal Diameter
- 6 mm Length
- Stainless Steel
- Standard Dowel Pin
compliances
- 0
| End Radius Length | 0.45 mm |
| Length | 6.000 mm |
| Material | Stainless Steel |
| Pin Style | Standard |
| Nominal Diameter | 3 mm |
| Weight | 0.046 LB |
| EAN or UPC | 698210370206 |
| End Radius Length | 0.45 mm |
| Length | 6.000 mm |
| Material | Stainless Steel |
| Pin Style | Standard |
| Nominal Diameter | 3 mm |
| Weight | 0.046 LB |
| EAN or UPC | 698210370206 |