- 3 mm Nominal Diameter
- 16 mm Length
- Stainless Steel
- Standard Dowel Pin
compliances
- 0
| Nominal Diameter | 3 mm |
| Length | 16.000 mm |
| End Radius Length | 0.45 mm |
| Pin Style | Standard |
| Material | Stainless Steel |
| Weight | 0.002 LB |
| EAN or UPC | 698210370251 |
| Nominal Diameter | 3 mm |
| Length | 16.000 mm |
| End Radius Length | 0.45 mm |
| Pin Style | Standard |
| Material | Stainless Steel |
| Weight | 0.002 LB |
| EAN or UPC | 698210370251 |