- 4 mm Nominal Diameter
- 28 mm Length
- Stainless Steel
- Standard Dowel Pin
compliances
- 0
| End Radius Length | 0.63 mm |
| Pin Style | Standard |
| Material | Stainless Steel |
| Length | 28.000 mm |
| Nominal Diameter | 4 mm |
| Weight | 0.002 LB |
| EAN or UPC | 698210370367 |
| End Radius Length | 0.63 mm |
| Pin Style | Standard |
| Material | Stainless Steel |
| Length | 28.000 mm |
| Nominal Diameter | 4 mm |
| Weight | 0.002 LB |
| EAN or UPC | 698210370367 |