- 4.0 mm Nominal Diameter
- 10 mm Length
- Stainless Steel
- Standard Dowel Pin
compliances
- 0
| Lead In Length | 1.4 mm |
| Length | 10.000 mm |
| Nominal Diameter | 4.0 mm |
| Pin Style | Standard |
| End Radius Length | 0.6 mm |
| Material | Stainless Steel |
| Weight | 0.002 LB |
| EAN or UPC | 698210370558 |

