- 6.0 mm Nominal Diameter
- 12 mm Length
- Stainless Steel
- Standard Dowel Pin
compliances
- 0
| Length | 12.000 mm |
| Nominal Diameter | 6.0 mm |
| Lead In Length | 2.1 mm |
| Material | Stainless Steel |
| End Radius Length | 0.9 mm |
| Pin Style | Standard |
| Weight | 0.002 LB |
| EAN or UPC | 698210370688 |

