- 8.0 mm Nominal Diameter
- 30 mm Length
- Stainless Steel
- Standard Dowel Pin
compliances
- 0
| End Radius Length | 1.2 mm |
| Nominal Diameter | 8.0 mm |
| Lead In Length | 2.5 mm |
| Material | Stainless Steel |
| Pin Style | Standard |
| Length | 30.000 mm |
| Weight | 0.002 LB |
| EAN or UPC | 698210370718 |

