- 5 mm Nominal Diameter
- 12 mm Length
- Stainless Steel
- Standard Dowel Pin
compliances
- 0
| End Radius Length | 0.75 mm |
| Length | 12.000 mm |
| Nominal Diameter | 5 mm |
| Material | Stainless Steel |
| Pin Style | Standard |
| Weight | 0.01 LB |
| EAN or UPC | 698210370862 |
| End Radius Length | 0.75 mm |
| Length | 12.000 mm |
| Nominal Diameter | 5 mm |
| Material | Stainless Steel |
| Pin Style | Standard |
| Weight | 0.01 LB |
| EAN or UPC | 698210370862 |