- Timing Belt Pulley
- 0.1 in Belt Pitch
- E-Z Entry Belt Size
- 27 Tooth
- 0.203125 in Belt Width
| Bore Range [Min] | N/A |
| Material | Anodized Aluminum |
| Bushing Series | N/A |
| Belt Size | E-Z Entry |
| Outside Dia. | 0.923 in |
| Bore Range [Max] | N/A |
| Bore Type | Finished Bore |
| Hub Dia. | N/A |
| Belt Pitch | 0.1 in |
| Belt Width | 0.203125 in |
| Length Through Bore | 0.1875 in |
| Finished Bore | 5/16 in |
| Use With | 31GBF |
| Bushing Type | None |
| Pitch Diameter | 0.8594 in |
| Hub Projection | N/A |
| No. of Teeth | 27 |
| Sprocket Style | Precision Hubless |
| Weight | 0.02 LB |
| EAN or UPC | 698210397425 |

