- 0.098" Pitch
- 48 Teeth
- 1.562" Outside Diameter
- 1/8" Stock Bore Size
- 303 Stainless Steel Material
description
- Operates with Flex-E-Gear® chain series.
features
- Infinite lengths
- Positive drive
- No lubrication
- Silent drive
- Zero backlash
- Lightweight
- Extra strong
| Bore Range [Max] | N/A |
| No. of Strands Across | 1 |
| Chain Pitch | 0.0982 in |
| Length Through Bore | 0.375 in |
| Chain No. | GG33 |
| Hardened Teeth | Without Hardened Teeth |
| Sprocket Style | Pin Hub |
| Use With | GG33 |
| Material | 303 Stainless Steel |
| Hub Dia. | 5/16 in |
| Hub Projection | 3/16 in |
| No. of Teeth | 48 |
| Pitch Diameter | 1.5 in |
| Stock Bore Size | 0.125 in |
| Series | Flex-E-Gear |
| Bore Range [Min] | 0.125 in |
| Bore Type | Minimum Plain Bore |
| Inch/Metric | Inch |
| Outside Dia. | 1.562 in |
| Weight | 0.02 LB |
| EAN or UPC | 698210400033 |

