- 0.098" Pitch
- 26 Teeth
- 7/8" Outside Diameter
- 3/16" Stock Bore Size
- 303 Stainless Steel Material
description
- Operates with Flex-E-Gear® chain series.
features
- Infinite lengths
- Positive drive
- No lubrication
- Silent drive
- Zero backlash
- Lightweight
- Extra strong
| Bore Type | Minimum Plain Bore |
| Material | 303 Stainless Steel |
| Chain No. | GG33 |
| Sprocket Style | Pin Hub |
| Use With | GG33 |
| No. of Teeth | 26 |
| Hub Projection | 7/32 in |
| Outside Dia. | 0.875 in |
| Pitch Diameter | 0.8125 in |
| Hub Dia. | 3/8 in |
| Length Through Bore | 0.40625 in |
| Chain Pitch | 0.0982 in |
| Inch/Metric | Inch |
| Hardened Teeth | Without Hardened Teeth |
| No. of Strands Across | 1 |
| Bore Range [Min] | 0.1875 in |
| Stock Bore Size | 0.1875 in |
| Bore Range [Max] | N/A |
| Series | Flex-E-Gear |
| Weight | 0.02 LB |
| EAN or UPC | 698210400187 |

