- Geneva Mechanism w/ 1 Rollers on Driver
- 4 Points on Driven
- 360° to 90° Relative Rotation - Driver to Driven
- 7mm Bore
| Torque Rating [Max] | 50 N-cm |
| Relative Rotation on Driven | 90 ° |
| Length Through Bore | 11 mm |
| C | 35.11 mm |
| Relative Rotation on Driver | 360 ° |
| No. of Rollers on Driver | 1 |
| B | 50 mm |
| Points on Driven | 4 each |
| Weight | 0.33 LB |

