- Geneva Mechanism w/ 2 Rollers on Driver
- 4 Points on Driven
- 180° to 90° Relative Rotation - Driver to Driven
- 7mm Bore
| No. of Rollers on Driver | 2 |
| Length Through Bore | 11 mm |
| C | 35.11 mm |
| Points on Driven | 4 each |
| Relative Rotation on Driven | 90 ° |
| Relative Rotation on Driver | 180 ° |
| Torque Rating [Max] | 50 N-cm |
| B | 50 mm |
| Weight | 0.3 LB |

