- Geneva Mechanism w/ 2 Rollers on Driver
- 5 Points on Driven
- 180° to 72° Relative Rotation - Driver to Driven
- 7mm Bore
| Relative Rotation on Driven | 72 ° |
| Length Through Bore | 11 mm |
| No. of Rollers on Driver | 2 |
| Torque Rating [Max] | 78 N-cm |
| Points on Driven | 5 each |
| Relative Rotation on Driver | 180 ° |
| C | 38.57 mm |
| B | 63 mm |
| Weight | 0.42 LB |

