- Geneva Mechanism w/ 1 Rollers on Driver
- 5 Points on Driven
- 360° to 72° Relative Rotation - Driver to Driven
- 7mm Bore
| B | 63 mm |
| Length Through Bore | 11 mm |
| Relative Rotation on Driver | 360 ° |
| Relative Rotation on Driven | 72 ° |
| Points on Driven | 5 each |
| C | 38.57 mm |
| Torque Rating [Max] | 78 N-cm |
| No. of Rollers on Driver | 1 |
| Weight | 0.48 LB |

