- Geneva Mechanism w/ 1 Rollers on Driver
- 6 Points on Driven
- 360° to 60° Relative Rotation - Driver to Driven
- 7mm Bore
| Length Through Bore | 11 mm |
| C | 50.72 mm |
| No. of Rollers on Driver | 1 |
| Points on Driven | 6 each |
| Relative Rotation on Driven | 60 ° |
| B | 88 mm |
| Torque Rating [Max] | 124 N-cm |
| Relative Rotation on Driver | 360 ° |
| Weight | 0.57 LB |

