- Geneva Mechanism w/ 2 Rollers on Driver
- 6 Points on Driven
- 180° to 60° Relative Rotation - Driver to Driven
- 7mm Bore
| B | 88 mm |
| No. of Rollers on Driver | 2 |
| Torque Rating [Max] | 124 N-cm |
| Relative Rotation on Driver | 180 ° |
| Relative Rotation on Driven | 60 ° |
| Points on Driven | 6 each |
| C | 50.72 mm |
| Length Through Bore | 11 mm |
| Weight | 0.54 LB |

