- Geneva Mechanism w/ 2 Rollers on Driver
- 8 Points on Driven
- 180° to 45° Relative Rotation - Driver to Driven
- 6mm Bore
| Length Through Bore | 11 mm |
| Relative Rotation on Driver | 180 ° |
| No. of Rollers on Driver | 2 |
| Points on Driven | 8 each |
| Relative Rotation on Driven | 45 ° |
| B | 104 mm |
| Torque Rating [Max] | 170 N-cm |
| C | 56.02 mm |
| Weight | 0.7 LB |

