- Timing Belt Pulley
- 0.1 in Belt Pitch
- E-Z Entry Belt Size
- 15 Tooth
- 0.203125 in Belt Width
| Belt Pitch | 0.1 in |
| Sprocket Style | Precision Pin Hub |
| Belt Width | 0.203125 in |
| Bore Range [Max] | N/A |
| Bushing Series | N/A |
| Belt Size | E-Z Entry |
| Length Through Bore | 0.40625 in |
| Outside Dia. | 0.541 in |
| Use With | 31GBF |
| Hub Projection | 7/32 in |
| Hub Dia. | 3/8 in |
| Bushing Type | None |
| Material | Anodized Aluminum |
| Pitch Diameter | 0.4775 in |
| Bore Range [Min] | N/A |
| Bore Type | Finished Bore |
| No. of Teeth | 15 |
| Finished Bore | 3/16 in |
| Weight | 0.02 LB |
| EAN or UPC | 698210401771 |

