- Intermittent Motion Assembly
- 30° Rotation of Output Shaft per Each 360° Revolution of Input
- 6mm Input & Output Shafts
| Output (Shaft or Bore) Size | 6 mm |
| Box Length | 103 mm |
| Rotation of Output Shaft per Each 360° Revolution of Input | 30 ° |
| Box Width | 54 mm |
| Input (Shaft or Bore) Size | 6 mm |
| Bolt Hole Pattern | 38 mm X 114 mm |
| Weight | 1.4 LB |

