- 1.50 Diametral Pitch
- 40 Teeth
- 20 ° Pressure Angle
- 84.850 mm Pitch Diameter
- 12 mm Nominal Bore
compliances
- 0
| Outside Dia. | 87.85 mm |
| Material | Stainless Steel |
| No. of Teeth | 40 |
| Pressure Angle | 20 ° |
| Pitch Diameter | 84.85 mm |
| Hardened Teeth | Without Hardened Teeth |
| Length Through Bore | 25 mm |
| Right / Left Hand | Left Hand |
| Diametral Pitch | 1.5 |
| Bore Size | 12 mm |
| Hub Dia. | 20 mm |
| Weight | 0.06 LB |
| EAN or UPC | 698210408527 |

