- 1.50 Diametral Pitch
- 48 Teeth
- 20 ° Pressure Angle
- 101.820 mm Pitch Diameter
- 12 mm Nominal Bore
compliances
- 0
| Hardened Teeth | Without Hardened Teeth |
| Right / Left Hand | Right Hand |
| Bore Size | 12 mm |
| Pressure Angle | 20 ° |
| No. of Teeth | 48 |
| Outside Dia. | 104.82 mm |
| Material | Stainless Steel |
| Length Through Bore | 25 mm |
| Diametral Pitch | 1.5 |
| Pitch Diameter | 101.82 mm |
| Hub Dia. | 20 mm |
| Weight | 0.06 LB |
| EAN or UPC | 698210408596 |

