- 1.25 Diametral Pitch
- 15 Teeth
- 20 ° Pressure Angle
- 26.520 mm Pitch Diameter
- 10 mm Nominal Bore
compliances
- 0
| Pitch Diameter | 26.52 mm |
| Outside Dia. | 29.02 mm |
| No. of Teeth | 15 |
| Diametral Pitch | 1.25 |
| Length Through Bore | 20 mm |
| Bore Size | 10 mm |
| Material | Stainless Steel |
| Pressure Angle | 20 ° |
| Hardened Teeth | Without Hardened Teeth |
| Hub Dia. | 20 mm |
| Right / Left Hand | Right Hand |
| Weight | 0.06 LB |
| EAN or UPC | 698210408695 |

