- 1 Diametral Pitch
- 60 Teeth
- 20 ° Pressure Angle
- 84.850 mm Pitch Diameter
- 8 mm Nominal Bore
compliances
- 0
| Right / Left Hand | Left Hand |
| Length Through Bore | 12 mm |
| Material | Aluminum |
| No. of Teeth | 60 |
| Diametral Pitch | 1 |
| Bore Size | 8 mm |
| Pitch Diameter | 84.85 mm |
| Outside Dia. | 86.85 mm |
| Hub Dia. | 12 mm |
| Hardened Teeth | Without Hardened Teeth |
| Pressure Angle | 20 ° |
| Weight | 0.06 LB |
| EAN or UPC | 698210408978 |

