- 1 Diametral Pitch
- 24 Teeth
- 20 ° Pressure Angle
- 33.940 mm Pitch Diameter
- 8 mm Nominal Bore
compliances
- 0
| Diametral Pitch | 1 |
| Pitch Diameter | 33.94 mm |
| Hardened Teeth | Without Hardened Teeth |
| Material | Stainless Steel |
| Hub Dia. | 12 mm |
| No. of Teeth | 24 |
| Bore Size | 8 mm |
| Outside Dia. | 35.94 mm |
| Right / Left Hand | Left Hand |
| Length Through Bore | 12 mm |
| Pressure Angle | 20 ° |
| Weight | 0.06 LB |
| EAN or UPC | 698210409234 |

