- 0.80 Diametral Pitch
- 24 Teeth
- 20 ° Pressure Angle
- 27.150 mm Pitch Diameter
- 8 mm Nominal Bore
compliances
- 0
| Diametral Pitch | 0.8 |
| Outside Dia. | 28.75 mm |
| Hub Dia. | 12 mm |
| Right / Left Hand | Right Hand |
| No. of Teeth | 24 |
| Pitch Diameter | 27.15 mm |
| Bore Size | 8 mm |
| Pressure Angle | 20 ° |
| Material | Aluminum |
| Length Through Bore | 12 mm |
| Hardened Teeth | Without Hardened Teeth |
| Weight | 0.06 LB |
| EAN or UPC | 698210409623 |

