- 0.80 Diametral Pitch
- 64 Teeth
- 20 ° Pressure Angle
- 72.400 mm Pitch Diameter
- 8 mm Nominal Bore
compliances
- 0
| No. of Teeth | 64 |
| Pitch Diameter | 72.4 mm |
| Hub Dia. | 12 mm |
| Bore Size | 8 mm |
| Length Through Bore | 12 mm |
| Material | Stainless Steel |
| Diametral Pitch | 0.8 |
| Outside Dia. | 74 mm |
| Right / Left Hand | Right Hand |
| Hardened Teeth | Without Hardened Teeth |
| Pressure Angle | 20 ° |
| Weight | 0.06 LB |
| EAN or UPC | 698210409982 |

