- 0.50 Diametral Pitch
- 20 Teeth
- 20 ° Pressure Angle
- 14.140 mm Pitch Diameter
- 5 mm Nominal Bore
compliances
- 0
| Length Through Bore | 12 mm |
| Material | Aluminum |
| Bore Size | 5 mm |
| Right / Left Hand | Right Hand |
| No. of Teeth | 20 |
| Pressure Angle | 20 ° |
| Diametral Pitch | 0.5 |
| Hub Dia. | 10 mm |
| Pitch Diameter | 14.14 mm |
| Hardened Teeth | Without Hardened Teeth |
| Outside Dia. | 15.14 mm |
| Weight | 0.06 LB |

