- 0.50 Diametral Pitch
- 40 Teeth
- 20 ° Pressure Angle
- 28.280 mm Pitch Diameter
- 8 mm Nominal Bore
compliances
- 0
| Pitch Diameter | 28.28 mm |
| Bore Size | 8 mm |
| Pressure Angle | 20 ° |
| Material | Aluminum |
| Diametral Pitch | 0.5 |
| No. of Teeth | 40 |
| Hardened Teeth | Without Hardened Teeth |
| Length Through Bore | 12 mm |
| Hub Dia. | 12 mm |
| Outside Dia. | 29.28 mm |
| Right / Left Hand | Right Hand |
| Weight | 0.06 LB |
| EAN or UPC | 698210410438 |

