- 0.50 Diametral Pitch
- 30 Teeth
- 20 ° Pressure Angle
- 21.210 mm Pitch Diameter
- 8 mm Nominal Bore
compliances
- 0
| Diametral Pitch | 0.5 |
| Hardened Teeth | Without Hardened Teeth |
| Length Through Bore | 12 mm |
| Bore Size | 8 mm |
| Material | Stainless Steel |
| No. of Teeth | 30 |
| Right / Left Hand | Right Hand |
| Pressure Angle | 20 ° |
| Pitch Diameter | 21.21 mm |
| Outside Dia. | 22.21 mm |
| Hub Dia. | 12 mm |
| Weight | 0.06 LB |
| EAN or UPC | 698210410971 |

