- 0.40 Diametral Pitch
- 90 Teeth
- 20 ° Pressure Angle
- 50.910 mm Pitch Diameter
- 5 mm Nominal Bore
compliances
- 0
| Hardened Teeth | Without Hardened Teeth |
| Pitch Diameter | 50.91 mm |
| Bore Size | 5 mm |
| Right / Left Hand | Right Hand |
| Diametral Pitch | 0.4 |
| No. of Teeth | 90 |
| Pressure Angle | 20 ° |
| Length Through Bore | 12 mm |
| Outside Dia. | 51.71 mm |
| Material | Aluminum |
| Hub Dia. | 12 mm |
| Weight | 0.06 LB |
| EAN or UPC | 698210411411 |

