- 0.40 Diametral Pitch
- 100 Teeth
- 20 ° Pressure Angle
- 56.570 mm Pitch Diameter
- 3 mm Nominal Bore
compliances
- 0
| Length Through Bore | 10 mm |
| Outside Dia. | 57.37 mm |
| Pressure Angle | 20 ° |
| Hub Dia. | 10 mm |
| Diametral Pitch | 0.4 |
| No. of Teeth | 100 |
| Hardened Teeth | Without Hardened Teeth |
| Pitch Diameter | 56.57 mm |
| Material | Stainless Steel |
| Right / Left Hand | Right Hand |
| Bore Size | 3 mm |
| Weight | 0.06 LB |
| EAN or UPC | 698210411435 |

