- 0.40 Diametral Pitch
- 80 Teeth
- 20 ° Pressure Angle
- 45.250 mm Pitch Diameter
- 3 mm Nominal Bore
compliances
- 0
| Pressure Angle | 20 ° |
| Bore Size | 3 mm |
| Outside Dia. | 46.05 mm |
| Pitch Diameter | 45.25 mm |
| Diametral Pitch | 0.4 |
| Hub Dia. | 10 mm |
| Material | Stainless Steel |
| Right / Left Hand | Right Hand |
| Length Through Bore | 10 mm |
| No. of Teeth | 80 |
| Hardened Teeth | Without Hardened Teeth |
| Weight | 0.06 LB |
| EAN or UPC | 698210411558 |

