- 0.40 Diametral Pitch
- 20 Teeth
- 20 ° Pressure Angle
- 11.310 mm Pitch Diameter
- 3 mm Nominal Bore
compliances
- 0
| Length Through Bore | 10 mm |
| Hub Dia. | 10 mm |
| Pitch Diameter | 11.31 mm |
| Outside Dia. | 12.11 mm |
| Right / Left Hand | Right Hand |
| Diametral Pitch | 0.4 |
| Bore Size | 3 mm |
| Material | Stainless Steel |
| No. of Teeth | 20 |
| Hardened Teeth | Without Hardened Teeth |
| Pressure Angle | 20 ° |
| Weight | 0.02 LB |

