- 0.40 Diametral Pitch
- 128 Teeth
- 20 ° Pressure Angle
- 72.410 mm Pitch Diameter
- 5 mm Nominal Bore
compliances
- 0
| Hardened Teeth | Without Hardened Teeth |
| Material | Stainless Steel |
| Hub Dia. | 12 mm |
| Right / Left Hand | Right Hand |
| Pitch Diameter | 72.41 mm |
| Diametral Pitch | 0.4 |
| Pressure Angle | 20 ° |
| Outside Dia. | 73.21 mm |
| Bore Size | 5 mm |
| No. of Teeth | 128 |
| Length Through Bore | 12 mm |
| Weight | 0.06 LB |
| EAN or UPC | 698210411596 |

