- Helical Gear Box w/ Ball Bearings
- 14.973mm Center Distance
- 1:1 Ratio
- 6 mm Shafts
- Left & Right Output
| Base to Shaft Center Height (High/Low) | 25.00 mm |
| Bearing Type | Ball Bearing |
| Housing Material | Cast Aluminum |
| Output Configuration | Left & Right Output |
| Box Width | 35 mm |
| Output RPM @ 1750 rpm Input | 1750 rpm |
| Output (Shaft or Bore) Size | 6 mm |
| Lubrication | Grease |
| Input Configuration | Shaft Input |
| Box Length | 63.5 mm |
| Center Distance | 14.973 mm |
| Input (Shaft or Bore) Size | 6 mm |
| Ratio | 1:1 |
| Bolt Pattern | 47.5 X 47.5 |
| Box Height | 52 mm |
| Weight | 0.06 LB |

