- Helical Gear Box w/ Bronze Bearings
- 22.456mm Center Distance
- 2:1 Ratio
- 4 mm Shafts
- Left & Right Output
| Output Configuration | Left & Right Output |
| Housing Material | Cast Aluminum |
| Input (Shaft or Bore) Size | 4 mm |
| Center Distance | 22.456 mm |
| Bearing Type | Bronze Bearing |
| Bolt Pattern | 47.5 X 47.5 |
| Box Height | 65 mm |
| Box Width | 35 mm |
| Ratio | 2:1 |
| Input Configuration | Shaft Input |
| Output (Shaft or Bore) Size | 4 mm |
| Output RPM @ 1750 rpm Input | 875 rpm |
| Base to Shaft Center Height (High/Low) | 25.00 mm |
| Box Length | 63.5 mm |
| Lubrication | Grease |
| Weight | 0.06 LB |

