| Mounting Holes Length Center to Center | 50 mm |
| Travel | 35 mm |
| Block Mounting Hole Length | 50 mm |
| Tapped Hole Size | M5 x 0.8 |
| Block Width | 44 mm |
| Block Mounting Hole Width | 20 mm |
| Rated Capacity | 15 kg |
| Height | 20.000 mm |
| Overall Length | 65 mm |
| Weight | 0.04 LB |
| Mounting Holes Length Center to Center | 50 mm |
| Travel | 35 mm |
| Block Mounting Hole Length | 50 mm |
| Tapped Hole Size | M5 x 0.8 |
| Block Width | 44 mm |
| Block Mounting Hole Width | 20 mm |
| Rated Capacity | 15 kg |
| Height | 20.000 mm |
| Overall Length | 65 mm |
| Weight | 0.04 LB |